Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-160500
Zoro # G8294632
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-160500
- Zoro # G8294632
- UPC # 728709159767
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.5" |
Hole Dia. | 0.16" |
Min. Hole Dia. | 0.1600 in |
Max. Hole Depth | 1/2 in |
Min. Bore Dia. | 0.1600" |
Neck Dia. | 0.1200" |
Max. Bore Depth | 1/2" |
Corner Radius | 0.002" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0666 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Magnetic Core Drilling Machine, 4.5 A (ECO.60S+)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L (J07568)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Quick Change Boring Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7104)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000X)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4901800X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035075X)
- INTERNAL TOOL A Mb-200-500 .200 X .500 Boring Tool (18-1245)
- Micro 100 Indexable Tools