Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-120500
Zoro # G8132686
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-120500
- Zoro # G8132686
- UPC # 728709159569
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.12" |
Max. Hole Depth | 1/2 in |
Min. Hole Dia. | 0.1200 in |
Corner Radius | 0.002" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0900" |
Min. Bore Dia. | 0.1200" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0260 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Hp End Mill Sq 0.093"X.279, Number of Flutes: 5 (GMG-403-ALTIN)
- BAHCO Bahco Square File, 3, 8", Smooth Cut, 46 TPI (1-170-08-3-0)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-A-5PK)
- STANLEY ENGINEERED FASTENING Air Blind Rivet Tool With Air Hose And Jaw Service Kit (PRG-510A-PLUS)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Carbide Quick Change - Boring Top Rake Chipbreaker Right Hand (PBT2-140500)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3001000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-460750)
- Micro 100 Indexable Tools