Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-100500X
Zoro # G8062871
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Max. Depth 0.5"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-100500X
- Zoro # G8062871
- UPC # 728709159392
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.1" |
Min. Hole Dia. | 0.1000 in |
Max. Hole Depth | 1/2 in |
Corner Radius | 0.002" |
Neck Dia. | 0.0750" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1000" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0060 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11-06)
- TEKTON 1/4 Inch Drive Deep 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90113)
- MILWAUKEE TOOL REDLITHIUM USB 3.0 Battery Pack (48-11-2131)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-2301000X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601800)
- Micro 100 Indexable Boring Bars