Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-100350X
Zoro # G7930973
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.35"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-100350X
- Zoro # G7930973
- UPC # 728709159378
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.35" |
Hole Dia. | 0.1" |
Max. Hole Depth | 0.3500 in |
Min. Hole Dia. | 0.1000 in |
Neck Dia. | 0.0750" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1000" |
Max. Bore Depth | 0.350" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0060 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Wrench Lock Nut (T1493L)
- RED DEVIL 4" Long Handle Scraper (2108)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3826)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 31/64 (C23022)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350)
- MICRO 100 Indexable Boring Bar, A05H SCLCR 2, 4 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0823)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050300)
- MICRO 100 Quick Change Boring Tool, 3.500" L, C2 Micrograin Carbide (QPF-4601600X)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-5)
- Micro 100 Indexable Tools