Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-100250X
Zoro # G8177827
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.25"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-100250X
- Zoro # G8177827
- UPC # 728709159354
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.25" |
Hole Dia. | 0.1" |
Min. Hole Dia. | 0.1000 in |
Max. Hole Depth | 1/4 in |
Max. Bore Depth | 1/4" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0750" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, 0.0060 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus, 25PK (HCFC2064B25)
- DRILL AMERICA #10-24 1"OD HSS Round Adjustable Die Standard (DWTH1-1024)
- MALCO Malco A20 USA Made Regular Grip Scratch Awl, 1/4-inch (1 per Pack), Steel Blade with Orange Handle (A20)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QBT-120500X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360500)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- Micro 100 Indexable Boring Bars