Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-080500X
Zoro # G8345793
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-080500X
- Zoro # G8345793
- UPC # 728709159330
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.5" |
Hole Dia. | 0.08" |
Min. Hole Dia. | 0.0800 in |
Max. Hole Depth | 1/2 in |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.0800" |
Corner Radius | 0.002" |
Neck Dia. | 0.0600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, -0.0140 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock T Knob Hex Hole, 1/4" Thread Size, 1"L, Polypropylene (GNH1-HEXT5-----)
- GREY PNEUMATIC SKT 1/2" DR X 20MM MAG STD PIPE PLUG 5/8 (GP2020PP)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-110750X)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400)
- Micro 100 Indexable Tools