Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-080500
Zoro # G8049553
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Cutting Direction Right Hand
- Max. Depth 0.5"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-080500
- Zoro # G8049553
- UPC # 728709159323
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.5" |
Hole Dia. | 0.08" |
Min. Hole Dia. | 0.0800 in |
Max. Hole Depth | 1/2 in |
Min. Bore Dia. | 0.0800" |
Corner Radius | 0.002" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0600" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0140 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- ZORO SELECT Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101250)
- LEATHERMAN Charge Tti Multitool (832537)
- ZORO SELECT Internal thread repair tool with 3-1/4 - 3-3/4" capacity (NES28)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-5)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-180500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750X)
- HHIP 1-1/2"-18 CAT40 Boring Shank (1001-0440)
- Micro 100 Indexable Tools