Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-080350X
Zoro # G8155691
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.35"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-080350X
- Zoro # G8155691
- UPC # 728709159316
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.35" |
Hole Dia. | 0.08" |
Max. Hole Depth | 0.3500 in |
Min. Hole Dia. | 0.0800 in |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0600" |
Max. Bore Depth | 0.350" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, AlTiN, -0.0140 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- GENERAL TOOLS Tubing Cutter Wheel For 3ZG90 (RW122)
- WILLIAMS Williams Box Wrench, 12 pt., 3/8 x 7/16" (7723)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-1201000X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180500)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250X)
- Micro 100 Indexable Tools