Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-080350
Zoro # G8211603
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.35"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-080350
- Zoro # G8211603
- UPC # 728709159309
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.35" |
Hole Dia. | 0.08" |
Min. Hole Dia. | 0.0800 in |
Max. Hole Depth | 0.3500 in |
Max. Bore Depth | 0.350" |
Neck Dia. | 0.0600" |
Corner Radius | 0.002" |
Min. Bore Dia. | 0.0800" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), -0.0140 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #55x12" HSS Aircraft Extension Drill Bit (DWDA/CX1255)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- PFERD 7" CORINOX Needle File for Stainless - Half-Round Shape, Cut 2 (15253)
- ALLWAY 5-1/2 in. W X 7.2 in. L Steel Pointing Trowel (PT5)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000S)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-1801000)
- MICRO 100 Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide (QPF-3601250)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-120750)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-035200X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290750)
- Micro 100 Indexable Boring Bars