Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-040150
Zoro # G8000824
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Shank Dia. 3/16 in
- Cutting Direction Right Hand
- Max. Depth 0.15"
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-040150
- Zoro # G8000824
- UPC # 728709159149
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 3/16 in |
Max. Depth | 0.15" |
Hole Dia. | 0.04" |
Max. Hole Depth | 0.1500 in |
Min. Hole Dia. | 0.0400 in |
Neck Dia. | 0.0200" |
Min. Bore Dia. | 0.0400" |
Corner Radius | 0.002" |
Max. Bore Depth | 0.150" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0300 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4070)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- IRWIN 100' Speed Chalk Reel (1932874)
- RACK’EM RACKS RackEm Racks1001 The Snake Wader Hanger (1001)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500X)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- Micro 100 Indexable Boring Bars