Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # QIT-035100
Zoro # G8150177
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 1-1/2 in
- Max. Depth 0.075"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # QIT-035100
- Zoro # G8150177
- UPC # 728709159064
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.075" |
Hole Dia. | 0.035" |
Min. Hole Dia. | 0.0350 in |
Max. Hole Depth | 0.1000 in |
Max. Bore Depth | 0.100" |
Corner Radius | 0.002" |
Neck Dia. | 0.0200" |
Min. Bore Dia. | 0.0350" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0250 in, Coolant Through, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 8" Quick Action Vise (9612821)
- QEP TILE SPACER CLIPS 300PK (99731)
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- POWERMATIC Pm2820Evs Drill Press (PM2820)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080200S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-030075)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-020050X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-070200)
- HHIP R8 Draw Bar Boring Shank With 7/8-20 Thread (1001-0090)
- Micro 100 Indexable Boring Bars