Shop All Indexable Boring Bars
Micro 100
Threading Tool, 1-1/2 in L, Carbide
Mfr # IT-080250
Zoro # G4385044
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8 in
- Overall Length 1-1/2 in
- Max. Depth 0.250"
- Cutting Direction Right Hand
- Material C2 Micrograin Carbide
Product Information
- Brand Micro 100
- MFR # IT-080250
- Zoro # G4385044
- UPC # 728709137291
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Max. Depth | 0.250" |
Hole Dia. | .080" |
Min. Hole Dia. | 0.0800 in |
Max. Hole Depth | 1/4 in |
Min. Bore Dia. | 0.0800" |
Groove Width | 0.0230" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.0550" |
Split Length | 0.060" |
Description
Threading Tool, Included Angle 60 Degrees , Carbide, Bright (Uncoated), 0.0180 in, Threading
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- RICHELIEU HARDWARE 2 3/4-inch (70 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961991)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 9/64 x 2-7/8" (26209)
- MILWAUKEE TOOL 6-1/2 in. 24t Saw Blade (48-40-0624)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- MICRO 100 Indexable Chamfering Tool, 3.90 in L, Carbide (10-3359)
- MICRO 100 Boring Bar, 6 in L, Carbide (BB-4903000S)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110500X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500S)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- Micro 100 Indexable Tools