Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28
Mfr # IT-3601800X
Zoro # G0987615
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Offset 0.049"
- Split Length 0.210"
Product Information
- Brand Micro 100
- MFR # IT-3601800X
- Zoro # G0987615
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Split Length | 0.210" |
Max. Bore Depth | 1.800" |
Shank Dia. | 3/8" |
Min. Bore Dia. | 0.3600" |
Neck Dia. | 0.2700" |
Groove Width | 0.0980" |
Thread Size | 11-28 |
Radius | 0.0020" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.049" |
Projection | 0.0850" |
Included Angle | 60 Degrees |
Description
0.360" Min Bore DIA x 1.800" Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #11-28 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (54042)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- Micro 100 Indexable Tools