Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Projection: 0.0850"
Mfr # IT-3601250X
Zoro # G0987439
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Thread Size 11-28
- Projection 0.0850"
Product Information
- Brand Micro 100
- MFR # IT-3601250X
- Zoro # G0987439
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Thread Size | 11-28 |
Radius | 0.0020" |
Split Length | 0.210" |
Min. Bore Dia. | 0.3600" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.2700" |
Shank Dia. | 3/8" |
Groove Width | 0.0980" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0850" |
Offset | 0.049" |
Included Angle | 60 Degrees |
Description
0.360" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #11-28 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN SPEEDBOR HEX KEY EXT 6"" (88702)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 5/8 In Socket Imp 5/8, M804 (M804)
- ASTRO PNEUMATIC HEAT GUN INDUSTRIAL HD (AO9426)
- WESTCOTT Ceramic Cutter w/Rear Blade (17969)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- Micro 100 Threading Inserts