Shop All Threading Inserts
Micro 100
Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1"
Mfr # IT-3601000X
Zoro # G0985040
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Offset 0.049"
- Included Angle 60 Degrees
Product Information
- Brand Micro 100
- MFR # IT-3601000X
- Zoro # G0985040
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Thread Size | 11-28 |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3600" |
Split Length | 0.210" |
Groove Width | 0.0980" |
Radius | 0.0020" |
Neck Dia. | 0.2700" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.049" |
Included Angle | 60 Degrees |
Projection | 0.0850" |
Description
0.360" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0980" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #11-28 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 13/32x3/8x1x2-11/16 (C32568)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D4 M5x0.80 (174521)
- MORSE Chucking Reamer, Series 1655, 0499 Dia, 8 Overall Length, Straight Shank, 04355 Shank Dia, 6 F (22228)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- KYOCERA Threading Insert, 16 ERA60TF PR1115 Grade PVD Carbide (16ERA60TFPR1115)
- Micro 100 Indexable Tools