Shop All Threading Inserts
Micro 100
Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8"
Mfr # IT-3201000X
Zoro # G0984849
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Groove Width 0.0870"
- Included Angle 60 Degrees
Product Information
- Brand Micro 100
- MFR # IT-3201000X
- Zoro # G0984849
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Groove Width | 0.0870" |
Thread Size | 12-32 |
Min. Bore Dia. | 0.3200" |
Max. Bore Depth | 1" |
Shank Dia. | 3/8" |
Split Length | 0.210" |
Radius | 0.0020" |
Neck Dia. | 0.2400" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Included Angle | 60 Degrees |
Projection | 0.0750" |
Offset | 0.043" |
Description
0.320" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0870" Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #12-32 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, H45 1/8 Spin 1750 (82837)
- PERFORMANCE TOOL COMBO WRNCH 12PT 1-1/16 in. (W333C)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- TENG TOOLS HR01 Rivet Gun (HR01)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Offset: 0.032" (IT-2301500X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- Micro 100 Indexable Tools