Shop All Threading Inserts
Micro 100
Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2"
Mfr # IT-3201250X
Zoro # G0990214
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Thread Size 12-32
- Min. Bore Dia. 0.3200"
Product Information
- Brand Micro 100
- MFR # IT-3201250X
- Zoro # G0990214
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Thread Size | 12-32 |
Min. Bore Dia. | 0.3200" |
Shank Dia. | 3/8" |
Groove Width | 0.0870" |
Neck Dia. | 0.2400" |
Split Length | 0.210" |
Radius | 0.0020" |
Max. Bore Depth | 1-1/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.043" |
Included Angle | 60 Degrees |
Projection | 0.0750" |
Description
0.320" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0870" Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #12-32 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 5/16 12 Point 34.6mm Aerospace 1/4 Sq. Drive (AS2445A-5/16)
- MAASDAM Rachet Wheel Replacement Kit (MPPRWRK)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- KIPP Latches with spring clip Style A (K0043.1430702)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Offset: 0.032" (IT-2301500X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 2" (IT-4902000X)
- WIDIA Threading Insert, NT, (NT3LK)
- Micro 100 Threading Inserts