Shop All Threading Inserts
Micro 100
Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800"
Mfr # IT-3201800X
Zoro # G0987606
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Offset 0.043"
- Thread Size 12-32
Product Information
- Brand Micro 100
- MFR # IT-3201800X
- Zoro # G0987606
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Thread Size | 12-32 |
Radius | 0.0020" |
Neck Dia. | 0.2400" |
Split Length | 0.210" |
Groove Width | 0.0870" |
Max. Bore Depth | 1.800" |
Shank Dia. | 3/8" |
Min. Bore Dia. | 0.3200" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.043" |
Included Angle | 60 Degrees |
Projection | 0.0750" |
Description
0.320" Min Bore DIA x 1.800" Max Bore Depth 0.0870" Tooth Width 0.075" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #12-32 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- MORSE 2-1/4" Carbide Grit Hole Saw (MHSG36)
- JOHNSON LEVEL & TOOL Laser Level Wall And Ceiling Mount (40-6304)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 29"L, SDS Max (HC5044)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M05, L=10, Steel Electro Zinc-Plated (K0978.05)
- Micro 100 Indexable Tools