Shop All Threading Inserts
Micro 100
Threading Tool, 0.290" Min Bore dia
Mfr # IT-2901250X
Zoro # G0982800
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Min. Bore Dia. 0.2900"
- Offset 0.040"
Product Information
- Brand Micro 100
- MFR # IT-2901250X
- Zoro # G0982800
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Min. Bore Dia. | 0.2900" |
Groove Width | 0.0810" |
Neck Dia. | 0.2150" |
Thread Size | 14-40 |
Radius | 0.0020" |
Split Length | 0.210" |
Max. Bore Depth | 1-1/4" |
Shank Dia. | 5/16" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.040" |
Projection | 0.0700" |
Included Angle | 60 Degrees |
Description
0.290" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0810" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #14-40 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- ZORO SELECT Adjustable Handle, 0.84" Screw Length (MA-38031)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- CTA MANUFACTURING Pro-Thread Thread Repair Inserts – M6 - 1 Metric (25069)
- Micro 100 Indexable Tools