Shop All Threading Inserts
Micro 100
Threading Tool, 0.230" Min Bore dia
Mfr # IT-2301000X
Zoro # G0986510
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Radius 0.0020"
- Max. Bore Depth 1"
Product Information
- Brand Micro 100
- MFR # IT-2301000X
- Zoro # G0986510
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Radius | 0.0020" |
Max. Bore Depth | 1" |
Neck Dia. | 0.1700" |
Min. Bore Dia. | 0.2300" |
Thread Size | 20-48 |
Split Length | 0.210" |
Groove Width | 0.0640" |
Shank Dia. | 5/16" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.032" |
Projection | 0.0550" |
Description
0.230" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0640" Tooth Width 0.055" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #20-48 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-103 Featheredge, Mag 12 Foot (13-103)
- LEICA Large Target Plate For Laser Meters (723385)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6)
- WIDIA Threading Insert, NT, (NT4RK)
- Micro 100 Threading Inserts