Shop All Threading Inserts
Micro 100
Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IT-200750X
Zoro # G0982724
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Min. Bore Dia. 0.2000"
- Offset 0.026"
Product Information
- Brand Micro 100
- MFR # IT-200750X
- Zoro # G0982724
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Min. Bore Dia. | 0.2000" |
Radius | 0.0020" |
Groove Width | 0.0520" |
Shank Dia. | 1/4" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.1500" |
Split Length | 0.175" |
Thread Size | 24-56 |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.026" |
Projection | 0.0450" |
Description
0.200" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0520" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 2" (SPI.3/8)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- STAHLWILLE TOOLS Double ended ring Wrench Size 27 x 30 mm L.360 mm (41042730)
- POWERBUILT 1/2" Drive X 33Mm Axle Nut Socket (647078)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- Micro 100 Threading Inserts