Shop All Threading Inserts
Micro 100
Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600"
Mfr # IT-200600X
Zoro # G0982645
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Min. Bore Dia. 0.2000"
- Neck Dia. 0.1500"
Product Information
- Brand Micro 100
- MFR # IT-200600X
- Zoro # G0982645
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Min. Bore Dia. | 0.2000" |
Neck Dia. | 0.1500" |
Radius | 0.0020" |
Max. Bore Depth | 0.600" |
Split Length | 0.175" |
Groove Width | 0.0520" |
Thread Size | 24-56 |
Shank Dia. | 1/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.026" |
Projection | 0.0450" |
Description
0.200" Min Bore DIA x 0.600" Max Bore Depth 0.0520" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- MILWAUKEE TOOL Anchor Adapter for MX FUEL to Accept Ridgid Cable (48-53-3003)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- WIHA Extension Bar 1/2" Dr, 125 mm L, 1 Pieces, Chrome (12858)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- Micro 100 Indexable Tools