Shop All Threading Inserts
Micro 100
Threading Tool, 0.200" Min Bore dia, Finish: AlTiN
Mfr # IT-200400X
Zoro # G0982730
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Max. Bore Depth 0.400"
- Shank Dia. 1/4"
Product Information
- Brand Micro 100
- MFR # IT-200400X
- Zoro # G0982730
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Max. Bore Depth | 0.400" |
Shank Dia. | 1/4" |
Groove Width | 0.0520" |
Min. Bore Dia. | 0.2000" |
Thread Size | 24-56 |
Split Length | 0.175" |
Radius | 0.0020" |
Neck Dia. | 0.1500" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.026" |
Projection | 0.0450" |
Description
0.200" Min Bore DIA x 0.400" Max Bore Depth 0.0520" Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #24-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Pitch And Slope Locator (750)
- BETA Dummy Ball Bearing Extractor (015470006)
- OTC T40 Tamper Proof Torx, 3/8" Hex Shank (5926)
- WESTWARD 25/64" 135 Deg. Jobber Length Drill Bit (401J81)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 3/4" (IT-140750X)
- CARMEX Threading Insert, 16 ER 6 ACME BMA (16 ER 6 ACME BMA)
- Micro 100 Indexable Tools