Shop All Threading Inserts
Micro 100
Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56
Mfr # IT-180350X
Zoro # G0983056
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Thread Size 27-56
- Offset 0.023"
Product Information
- Brand Micro 100
- MFR # IT-180350X
- Zoro # G0983056
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Thread Size | 27-56 |
Max. Bore Depth | 0.350" |
Min. Bore Dia. | 0.1800" |
Split Length | 0.175" |
Groove Width | 0.0460" |
Neck Dia. | 0.1350" |
Shank Dia. | 1/4" |
Radius | 0.0020" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.023" |
Projection | 0.0400" |
Description
0.180" Min Bore DIA x 0.350" Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare handles for american hickory sledge hammers 12" (CAB7UH)
- ALLIED INTERNATIONAL 8 Piece Metric Hex Key Set (65067)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-1X-5PK)
- BUSINESS SOURCE Ruler, Stainless, Nonskid, 12" (32361)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- Micro 100 Indexable Tools