Shop All Threading Inserts
Micro 100
Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # IT-180500X
Zoro # G0984526
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2-1/2"
- Finish AlTiN
- Radius 0.0020"
- Min. Bore Dia. 0.1800"
Product Information
- Brand Micro 100
- MFR # IT-180500X
- Zoro # G0984526
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Radius | 0.0020" |
Min. Bore Dia. | 0.1800" |
Neck Dia. | 0.1350" |
Thread Size | 27-56 |
Groove Width | 0.0460" |
Max. Bore Depth | 1/2" |
Split Length | 0.175" |
Shank Dia. | 1/4" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0400" |
Offset | 0.023" |
Description
0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Hacksaw, Insulated, 9-1/2, 6 In Blade, 25TPI (98 90)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- BETA T-Handle Wrench, Male, 12mm (009510620)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- Micro 100 Indexable Tools