Shop All Threading Inserts
Micro 100
Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56
Mfr # IT-160400X
Zoro # G0983844
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Thread Size 27-56
- Offset 0.023"
Product Information
- Brand Micro 100
- MFR # IT-160400X
- Zoro # G0983844
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Thread Size | 27-56 |
Groove Width | 0.0460" |
Radius | 0.0020" |
Split Length | 0.070" |
Neck Dia. | 0.1150" |
Max. Bore Depth | 0.400" |
Min. Bore Dia. | 0.1600" |
Shank Dia. | 3/16" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.023" |
Projection | 0.0400" |
Description
0.160" Min Bore DIA x 0.400" Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Steel Demon Cermet II Saw Blade, 6 (D0648CFA)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 3.30mm (C72238)
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-08-00-1/2)
- ASTRO PNEUMATIC Rivet Nut Drill Adapter Kit (ASTADN14)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- ZORO SELECT Left Hand Insert, 1/2-13, PK4 (83124LH)
- Micro 100 Threading Inserts