Shop All Threading Inserts
Micro 100
Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16"
Mfr # IT-160750X
Zoro # G0982767
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Radius 0.0020"
- Projection 0.0400"
Product Information
- Brand Micro 100
- MFR # IT-160750X
- Zoro # G0982767
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Radius | 0.0020" |
Neck Dia. | 0.1150" |
Min. Bore Dia. | 0.1600" |
Shank Dia. | 3/16" |
Max. Bore Depth | 3/4" |
Groove Width | 0.0610" |
Thread Size | 27-56 |
Split Length | 0.070" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0400" |
Offset | 0.023" |
Description
0.160" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0610" Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Stubby Ratchet Driver (641514)
- COLLINS AXE 20 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-20H-C/32430)
- KLEIN TOOLS Step Drill Bit #15 Double Fluted 7/8 to 1-3/8-Inch (KTSB15)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- Micro 100 Indexable Tools