Shop All Threading Inserts
Micro 100
Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4"
Mfr # IT-160250X
Zoro # G0979337
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2"
- Thread Size 27-56
- Radius 0.0020"
Product Information
- Brand Micro 100
- MFR # IT-160250X
- Zoro # G0979337
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Thread Size | 27-56 |
Radius | 0.0020" |
Shank Dia. | 3/16" |
Groove Width | 0.0460" |
Neck Dia. | 0.1150" |
Max. Bore Depth | 1/4" |
Split Length | 0.070" |
Min. Bore Dia. | 0.1600" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Projection | 0.0400" |
Offset | 0.023" |
Description
0.160" Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0460" Tooth Width 0.040" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #27-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-5/16" (80840)
- FLEMING SUPPLY 6-piece Pliers Set with Case, Drop Forged and Heat Treated Adjustable Hand Tools with Comfort Grip (171682MDS)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB 2-1/2 12 PT ANGL BLK (MTBLK1196)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- ARCONIC Triton Repair Repl Inserts (98149P)
- Micro 100 Indexable Tools