Shop All Threading Inserts
Micro 100
Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # IT-120750X
Zoro # G0989940
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2"
- Offset 0.017"
- Max. Bore Depth 3/4"
Product Information
- Brand Micro 100
- MFR # IT-120750X
- Zoro # G0989940
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Max. Bore Depth | 3/4" |
Radius | 0.0020" |
Split Length | 0.070" |
Min. Bore Dia. | 0.1200" |
Thread Size | 32-56 |
Neck Dia. | 0.0850" |
Shank Dia. | 3/16" |
Groove Width | 0.0350" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.017" |
Projection | 0.0300" |
Description
0.120" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0350" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/2"-12 HSS Plug Hand Tap (DWTST3-1/2-12P)
- IRWIN HSS Cobalt Alloy Steel Step Drill Bit Set, 3-Piece, #1, #2 & #3 (10502cb)
- CRESCENT 2mm x 1" Hex VORTEX™ Impact Power Bit - 25 Pack (CAVB1HM2-25)
- PALMGREN CH HANSON MULTIJAW BENCH VISE, 6 in 9629504 (9629504)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Overall Length: 3" (IT-490750X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia, Max. Bore Depth: 3/4" (IT-290750X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Offset: 0.032" (IT-2301500X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- Micro 100 Indexable Tools