Shop All Threading Inserts
Micro 100
Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4"
Mfr # IT-120250X
Zoro # G0982679
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 2"
- Finish AlTiN
- Split Length 0.070"
- Shank Dia. 3/16"
Product Information
- Brand Micro 100
- MFR # IT-120250X
- Zoro # G0982679
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2" |
Split Length | 0.070" |
Shank Dia. | 3/16" |
Radius | 0.0020" |
Max. Bore Depth | 1/4" |
Thread Size | 32-56 |
Neck Dia. | 0.0850" |
Groove Width | 0.0350" |
Min. Bore Dia. | 0.1200" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.017" |
Projection | 0.0300" |
Description
0.120" Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0350" Tooth Width 0.030" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0020" Radius #32-56 - Carbide UN Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 1-1/4" Striking Face Box Wrench, 45° Offset Head (66840)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6240)
- DRILL AMERICA 6.00mm -24.00mm Carbon Steel NC and NF Tap and Die Set (DWT45PC-MM-SET)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- WIDIA Threading Insert, NT, (NT3LK)
- Micro 100 Indexable Tools