Shop All Indexable Boring Bars
Micro 100
Thread Relief Boring Bar, 2-1/2 in L, C2 Mircograin Carbide
Mfr # MTR-500
Zoro # G4537827
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Material C2 Mircograin Carbide
Product Information
- Brand Micro 100
- MFR # MTR-500
- Zoro # G4537827
- UPC # 728709152560
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Cutter Dia. | 3/4" |
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Radius | 0.015 +/- 0.003 |
Corner Radius | 0.010" |
Flat Width | 0.100" |
Length of Cut | 0.195" |
Face Width | 0.195" |
Shank Length | 2-1/2" |
Details
Item | Thread Relief Boring Bar |
Cutting Direction | Right Hand |
Material | C2 Mircograin Carbide |
Finish | Uncoated |
Number of Flutes | 6 |
Cutting Flat | .125" |
End | Corner Radius |
Description
Thread Relief Boring Bar, 3/8 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BPSCS10)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- NUPLA Drilling Hammer, 4 Lb, 2 In Head Dia (6894187)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-180750X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.490" Min Bore dia, Shank Dia.: 1/2" (BB-4902000X)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040075X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- Micro 100 Indexable Boring Bars