Shop All Indexable Milling Cutters
Micro 100
Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated
Mfr # TM-250-18X
Zoro # G0979346
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Neck Length 1-1/8"
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish AlTiN
Product Information
- Brand Micro 100
- MFR # TM-250-18X
- Zoro # G0979346
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1/4" |
Neck Length | 1-1/8" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Thread Size | 16-48 |
Length of Cut | 0.060" |
Neck Dia. | 0.1500" |
Flat Width | 0.002" |
Details
Description
Thread Mill - Multi Point Single Profile Solid Carbide Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Bolstered Pick/Hook Set, Jumbo, 4 pcs. (17224)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.30mm (C22819)
- CRAFTSMAN Breaker Bar, 3/4" Breaker Bar (CMMT99274)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- HHIP 16P 3 20 Degree Gear Cutter (2040-1633)
- STM 8 x 1116 x 112 Bore HSS Staggered Tooth Milling Cutter (135620)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- Micro 100 Milling Cutters