Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-600-16
Zoro # G7850744
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 4 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-600-16
- Zoro # G7850744
- UPC # 728709184776
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 5/8 in |
Cutter Dia. | 0.6000 in |
Length of Cut | 0.100 in |
Insert Size | 1" |
Cutting Dia. (In.) | .600" |
Cutting Dia. | 0.600" |
Neck Dia. (In.) | 1" |
Length of Cut (In.) | 4.100" |
Neck Dia. | 0.4200 in |
Neck Length | 1 in |
Shank Length | 3 in |
Cutter Dia. - Machining | 0.6000" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- MILWAUKEE TOOL 16' Compact Tape Measure (48-22-6616)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Multi Point (TM-360-16)
- MICRO 100 Thread Mill Multi Point (TM-180-16)
- KODIAK CUTTING TOOLS 1/2 13 Carbide Threadmill UN Threads ALTIN Coated (5456396)
- Micro 100 Carbide Thread Mills