Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-375X
Zoro # G4362793
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Brazed
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2.60 in
Product Information
- Brand Micro 100
- MFR # TM-375X
- Zoro # G4362793
- UPC # 728709184608
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.60 in |
Shank Dia. | 1/4 in |
Thread Size | 12-32 |
Cutter Dia. | 3/8 in |
Length of Cut | 3/32 in |
Cutting Dia. (In.) | .375" |
Length of Cut (In.) | 2.593" |
Cutting Dia. | 0.375" |
Shank Length | 2-1/2 in |
Neck Dia. | 0.2100 in |
Cutter Dia. - Machining | 3/8" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP SKT SET VORTEX SLOTED BIT 39 PC (GWR890040)
- MITUTOYO Radius Gage (186-107)
- POWERBUILT 47Pc 3/8" Drive Mechanics Socket Set (642451)
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Helical Flute (TM-14NPT)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- Micro 100 Carbide Thread Mills