Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-250-24
Zoro # G8126307
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-250-24
- Zoro # G8126307
- UPC # 728709184394
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Cutter Dia. | 0.2400 in |
Length of Cut | 0.055 in |
Cutting Dia. | 0.240" |
Insert Size | 1-1/2" |
Cutting Dia. (In.) | .240" |
Length of Cut (In.) | 3.565" |
Neck Dia. | 0.1500 in |
Neck Dia. (In.) | 1-1/2" |
Neck Length | 1-1/2 in |
Shank Length | 2 in |
Cutter Dia. - Machining | 1/4" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-Piece Pliers Kit (48-22-6331)
- DIABLO 2-1/2 in. W Bi-Metal Curve Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOU250BW10)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203252)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-180-16)
- MICRO 100 Thread Mill Multi Point (TM-750)
- MICRO 100 Thread Mill Multi Point (TM-080-4)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- Micro 100 Threading & Turning Tools