Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-250-16
Zoro # G4366232
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-250-16
- Zoro # G4366232
- UPC # 728709184332
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Cutter Dia. | 1/4 in |
Length of Cut | 0.065 in |
Cutting Dia. (In.) | .250" |
Length of Cut (In.) | 2.565" |
Insert Size | 1/4" |
Cutting Dia. | 0.250" |
Neck Dia. | 0.1000 in |
Neck Dia. (In.) | 1" |
Shank Length | 1 1/2 in |
Neck Length | 1 in |
Cutter Dia. - Machining | 1/4" |
Flat Width | 0.002" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Saw Blade, Fine-Teeth 2" Dia. (81-12015)
- IRWIN DIE 1""HEX 4MM-.75 MM (9718)
- ILC Replacement for Makita 1433 Battery (1433 BATTERY MAKITA)
- RIDGID DIE, SHEAR1316 (64033)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- MICRO 100 Thread Mill Multi Point (TM-140-12)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-375)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- Micro 100 Threading & Turning Tools