Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-140-8
Zoro # G7824336
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 2 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-140-8
- Zoro # G7824336
- UPC # 728709184110
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Cutter Dia. | 0.1400 in |
Length of Cut | 0.038 in |
Neck Dia. | 0.0750 in |
Cutting Dia. (In.) | .140" |
Length of Cut (In.) | 2.045" |
Cutting Dia. | 0.140" |
Insert Size | 1/2" |
Neck Dia. (In.) | 3/4" |
Neck Length | 1/2 in |
Shank Length | 1 1/2 in |
Cutter Dia. - Machining | 0.1400" |
Flat Width | 0.001" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome (4PL90)
- MORSE Chucking Reamer, Series 1655M, 45 mm Dia, 412 Overall Length, Straight Shank, 01704 Shank Dia (22357)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- MICRO 100 Thread Mill Multi Point (TM-180-16)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- MICRO 100 Thread Mill Multi Point (TM-140-12)
- Micro 100 Carbide Thread Mills