Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-100-6
Zoro # G8056492
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining Bright (Uncoated)
- Overall Length 1-1/2 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-100-6
- Zoro # G8056492
- UPC # 728709183915
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 1-1/2 in |
Shank Dia. | 1/8 in |
Thread Size | 32-64 |
Cutter Dia. | 0.1000 in |
Length of Cut | 0.029 in |
Cutting Dia. | 0.100" |
Cutting Dia. (In.) | .100" |
Neck Dia. | 0.0500 in |
Length of Cut (In.) | 1.532" |
Insert Size | 3/8" |
Neck Dia. (In.) | 1/2" |
Neck Length | 3/*8 in |
Shank Length | 1 1/8 in |
Cutter Dia. - Machining | 0.1000" |
Description
Single Profile, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18 (29232CLB72360)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- KREG Track Saw X-Large (KMA3700)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-180-16)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- Micro 100 Carbide Thread Mills