Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-100-10X
Zoro # G7916167
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Solid
- Finish - Machining AlTiN
- Overall Length 2 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-100-10X
- Zoro # G7916167
- UPC # 728709183908
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Thread Size | 32-64 |
Cutter Dia. | 0.1000 in |
Length of Cut | 0.029 in |
Cutting Dia. (In.) | .100" |
Insert Size | 5/8" |
Cutting Dia. | 0.100" |
Neck Dia. | 0.0500 in |
Neck Dia. (In.) | 3/8" |
Length of Cut (In.) | 1.532" |
Shank Length | 1 3/8 in |
Neck Length | 5/8 in |
Cutter Dia. - Machining | 0.1000" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 0.1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Jps-2A Pedestal Stfor Bench Grinders (577172)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3981)
- ITL 1/4 in Drive Socket Bit Set, Metric, 12 pcs (07350)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 5/8 (C20661)
- MICRO 100 Thread Mill Multi Point (TM-100-10)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Multi Point (TM-100-6)
- MICRO 100 Thread Mill Multi Point (TM-180-8)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- MICRO 100 Thread Mill Multi Point (TM-001X)
- MICRO 100 Thread Mill Helical Flute (TM-375-24X)
- Micro 100 Threading & Turning Tools