Shop All Carbide Thread Mills
Micro 100
Thread Mill Multi Point
Mfr # TM-001X
Zoro # G7801175
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Brazed
- Finish - Machining AlTiN
- Overall Length 3.20 in
- Thread Type Inch
Product Information
- Brand Micro 100
- MFR # TM-001X
- Zoro # G7801175
- UPC # 728709183809
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.20 in |
Shank Dia. | 1/2 in |
Thread Size | 5-12 |
Cutter Dia. | 1 in |
Length of Cut | 3/16 in |
Length of Cut (In.) | 3.187" |
Cutting Dia. (In.) | 1" |
Shank Length | 3 in |
Cutting Dia. | 1.000" |
Cutter Dia. - Machining | 1" |
Flat Width | 0.005" |
Description
Single Profile, Thread Mill, UN, Carbide, AlTiN, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Non-Marrng 17" Ruler (SR-I-PMMA-R)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88113)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M10X1.5 (3747-10)
- MICRO 100 Thread Mill Multi Point (TM-140-8)
- MICRO 100 Thread Mill Multi Point (TM-080-4)
- MICRO 100 Thread Mill Multi Point (TM-250-24)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- Micro 100 Threading & Turning Tools