Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-437-14X
Zoro # G8088893
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining AlTiN
- Thread Type Inch
- Overall Length 2-1/2 in
Product Information
- Brand Micro 100
- MFR # TM-437-14X
- Zoro # G8088893
- UPC # 728709184622
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | 7/16"-14 |
Cutter Dia. | 0.3050 in |
Length of Cut | 3/4 in |
Cutting Dia. (In.) | .305" |
Length of Cut (In.) | 2-1/2" |
Insert Size | 3/4" |
Cutting Dia. | 0.305" |
Shank Length | 1 5/8 in |
Cutter Dia. - Machining | 0.3050" |
Description
Helical, Thread Mill, UN, Carbide, AlTiN, 0.3050 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Polished ball pein head hammer 8 oz (1308P)
- MICRO 100 Grooving Tool (FG-375-125)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- HOLEX Tape Measure with mm/inch Graduations, Tape Length: 3m (462014 3)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-750)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- MICRO 100 Thread Mill Multi Point (TM-001X)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- Micro 100 Carbide Thread Mills