Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-250-28
Zoro # G8345592
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 2-1/2 in
Product Information
- Brand Micro 100
- MFR # TM-250-28
- Zoro # G8345592
- UPC # 728709184417
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 0.1800 in |
Length of Cut | 1/2 in |
Cutting Dia. (In.) | .180" |
Length of Cut (In.) | 2-1/2" |
Cutting Dia. | 0.180" |
Insert Size | 1/2" |
Shank Length | 2 in |
Cutter Dia. - Machining | 0.1800" |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- PROTO 1" Drive Deep Impact Socket Set, SAE, 8 pcs (J76108)
- TEKTON 6 Inch Adjustable Wrench (23002)
- UNIBOR 1-5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25152)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- MICRO 100 Thread Mill Multi Point (TM-180-16)
- MICRO 100 Thread Mill Multi Point (TM-001X)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- MICRO 100 Thread Mill Multi Point (TM-500)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- Micro 100 Carbide Thread Mills