Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-18NPT
Zoro # G8383426
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 3 in
Product Information
- Brand Micro 100
- MFR # TM-18NPT
- Zoro # G8383426
- UPC # 728709184257
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Thread Size | 1/4 in, 3/8"-18 |
Cutter Dia. | 0.3050 in |
Length of Cut | 5/8 in |
Insert Size | 0.625" |
Length of Cut (In.) | 2-1/2" |
Cutting Dia. (In.) | .305" |
Cutting Dia. | 0.305" |
Shank Length | 2-3/8 in |
Cutter Dia. - Machining | 0.3050" |
Description
Helical, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.3050 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 13.20mm (45361)
- HHIP 43/64" 5C Round Collet (3900-1140)
- MICRO 100 Thread Mill Multi Point (TM-001)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- MICRO 100 Thread Mill Multi Point (TM-080-4)
- MICRO 100 Thread Mill Multi Point (TM-600-20)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0640", Included Angle: 60 Degrees (993906-C3)
- Micro 100 Carbide Thread Mills