Shop All Carbide Thread Mills
Micro 100
Thread Mill Helical Flute
Mfr # TM-14NPTF
Zoro # G8458082
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 4 in
Product Information
- Brand Micro 100
- MFR # TM-14NPTF
- Zoro # G8458082
- UPC # 728709184141
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2 in, 3/4"-14 |
Cutter Dia. | 0.4950 in |
Length of Cut | 7/8 in |
Insert Size | 0.875" |
Length of Cut (In.) | 4" |
Cutting Dia. (In.) | .495" |
Cutting Dia. | 0.495" |
Shank Length | 3-1/8 in |
Cutter Dia. - Machining | 0.4950" |
Description
Helical, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.4950 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Magrail Bit Base, Holds 38 Bits (VIMMRBITBASE)
- APEX TOOL GROUP Insert Bit (AM-06-6)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 3 Flt. Taper Metric Hand Tap (027716AS)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- MICRO 100 Thread Mill Multi Point (TM-100-10X)
- MICRO 100 Thread Mill Multi Point (TM-750)
- MICRO 100 Thread Mill Multi Point (TM-360-16)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Multi Point (TM-600-16X)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- Micro 100 Threading & Turning Tools