Shop All Threading Inserts
Micro 100
Standard - Threading Tools - Thread Relief Tools
Mfr # LTR-187-16
Zoro # G3602150
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # LTR-187-16
- Zoro # G3602150
- Country of Origin United States
- Category Threading Inserts
Description
0.1875" (3/16) Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0780" (5/64) Tooth Width x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 6mm 6 Point 55mm 3/8 Sq. Drive (3300M-6)
- CHANNELLOCK 8 PC CODE BLUE (CLCBR-8)
- BIG HORN 6 Inch Outside Caliper (17062)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- Micro 100 Threading Inserts