Shop All Threading Inserts
Micro 100
Standard - Threading Tools - Thread Relief Tools
Mfr # LTR-156-6X
Zoro # G3601590
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # LTR-156-6X
- Zoro # G3601590
- Country of Origin United States
- Category Threading Inserts
Description
0.1562" (5/32) Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0630" Tooth Width x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spring, Comp 1.10 Od X 2.50 Lg (49122)
- PRO-GRADE TOOLS Metal Spring Clamp, 3" (59179)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- DRILL AMERICA 1"-8 Carbon Steel Left Hand Hex Die (DWTHX18LH)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- Micro 100 Threading Inserts