Shop All Threading Inserts
Micro 100
Standard - Threading Tools - Thread Relief Tools
Mfr # LTR-156-6
Zoro # G3601609
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Micro 100
- MFR # LTR-156-6
- Zoro # G3601609
- Country of Origin United States
- Category Threading Inserts
Description
0.1562" (5/32) Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0630" Tooth Width x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 21 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4171)
- ILB GOLD Replacement For Milwaukee, Psm 14.4 Power Plus Battery (PSM 14.4 POWER PLUS BATTERY)
- GRK FASTENERS STAR BIT T30 X 3"" BLK 2P (87453)
- SMART SAVERS Plastic Disposable Putty Knife Scraper Set, 3-Piece (080025)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- Micro 100 Indexable Tools