Shop All Threading Inserts
Micro 100
Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4"
Mfr # SAT-750-12X
Zoro # G0989444
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 2-1/2"
- Neck Dia. 0.2700"
- Max. Bore Depth 3/4"
Product Information
- Brand Micro 100
- MFR # SAT-750-12X
- Zoro # G0989444
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 2-1/2" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.3600" |
Groove Width | 0.1020" |
Shank Dia. | 3/8" |
Split Length | 0.210" |
Flat Width | 0.033" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 0.051" |
Projection | 0.0850" |
Description
0.360" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1020" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/16 In (202168)
- MILWAUKEE TOOL SDS+ Vaccuum Bit Adapter (48-20-2100)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IAT-1500-10X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Cutting Direction: Right Hand (IT-120400X)
- Micro 100 Threading Inserts