Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2"
Mfr # IAT-1500-5X
Zoro # G0992829
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish AlTiN
- Overall Length 3"
- Min. Bore Dia. 0.4900"
- Neck Dia. 0.3650"
Product Information
- Brand Micro 100
- MFR # IAT-1500-5X
- Zoro # G0992829
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Min. Bore Dia. | 0.4900" |
Neck Dia. | 0.3650" |
Flat Width | 0.069" |
Groove Width | 5/32" |
Shank Dia. | 1/2" |
Max. Bore Depth | 1-1/2" |
Split Length | 0.275" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 5/64" |
Projection | 0.1200" |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.1560" (5/32) Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Filter, Filter, Wet (40158)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021M)
- GEARWRENCH 10 Pc. Phillips?/Slotted/Pozidriv? Dual Material Screwdriver Set (80060H)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- Micro 100 Threading Inserts