Shop All Threading Inserts
Micro 100
Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2"
Mfr # IAT-2000-5X
Zoro # G0980125
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Overall Length 3"
- Finish AlTiN
- Flat Width 0.069"
- Shank Dia. 1/2"
Product Information
- Brand Micro 100
- MFR # IAT-2000-5X
- Zoro # G0980125
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 3" |
Flat Width | 0.069" |
Shank Dia. | 1/2" |
Groove Width | 5/32" |
Max. Bore Depth | 2" |
Split Length | 0.275" |
Neck Dia. | 0.3650" |
Min. Bore Dia. | 0.4900" |
Details
Cutting Direction | Right Hand |
Finish | AlTiN |
Offset | 5/64" |
Projection | 0.1200" |
Description
0.490" Min Bore DIA x 2.000" (2) Max Bore Depth 0.1560" (5/32) Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case 6.5 BoneStag Medium Stockman (65336)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15ZNWG)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- AVEN Eye Loupe, 10x, w/Led (26034-LED)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- Micro 100 Threading Inserts